8 in. Plastic Emergency Deluge Showerhead with 1 in. NPTF in Yellow
8 in. Plastic Emergency Deluge Showerhead with 1 in. NPTF in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8" diameter ABS Cycolac® yellow plastic
- Emergency deluge shower head with impeller faceplate
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- Yes
- Application:
- Commercial
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Depth:
- 3-3/5 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 8 in
- Length:
- 10-1/8 in
- Material:
- Stainless Steel, Brass, Plastic, Steel
- Width:
- 8 in