Alarm System Flow Switch with Light and Horn for SE-505 Shower and Eyewash
This product has been replaced by
Manufacturer Part #ALM2-C1D2-DPDT
Alarm System Flow Switch with Light and Horn for SE-505 Shower and Eyewash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow Switch
- Light
- Meets Class 1, Division 2 Requirements
- Double Plow Throw Switch
- Horn
Specifications
- ADA Compliant:
- No
- AMP:
- 0.03
- Application:
- Commercial
- BAA Compliant:
- No
- Brand Model Compatibility:
- SE-505 Shower and Eyewash
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Brass, Stainless Steel, Metal
- NEMA:
- NEMA 3R
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- UL Listed:
- No
- Volts:
- 120V