Alarm System Flow Switch with Light and Horn for SE-505 Shower and Eyewash

You last purchased this on
 
Speakman

Alarm System Flow Switch with Light and Horn for SE-505 Shower and Eyewash

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Alarm System Flow Switch with Light and Horn for SE-505 Shower and Eyewash

  • Fast #
  • Part #SAL3DPDT
  • Item #3633707
  • Manufacturer Part #AL3-DPDT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Light
  • Horn
  • Flow Switch
  • Double Plow Throw Switch
  • Shut-off switch
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
5.5
ANSI:
No
ASME:
No
Application:
Commercial
BAA Compliant:
No
Brand Model Compatibility:
SE-505 Shower and Eyewash
CSA Certified:
No
Drain Included:
No
End Connection 1:
Threaded
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
Threaded x FNPT x FNPT
Faucet Connection:
Threaded
Faucet Connection Size:
1 in;1-1/4 in
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Handle Included:
No
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Stainless Steel, Brass, Plastic, Steel
NEMA:
NEMA 3R
NSF Certified:
No
Origin:
Domestic
Pause Control:
No
Phase:
Single Phase
Product Type:
Alarm
Scald Guard:
No
Style:
Industrial
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
Volts:
120V
WaterSense Labeled:
No
Weight:
28 lb