2.5 gpm Shower Combination with Single Lever Handle in Brushed Nickel

You last purchased this on
 
Speakman

Alexandria™ 2.5 gpm Shower Combination with Single Lever Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Alexandria™ 2.5 gpm Shower Combination with Single Lever Handle in Brushed Nickel

  • Fast #
  • Part #SSM6010PBN
  • Item #4322960
  • Manufacturer Part #SM-6010-P-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Alexandria™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Slip
End Connections:
Slip
Faucet Connection:
Slip, Flanged
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
7 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spout Reach:
6-1/8 in
Spray Type:
Flood, Massage, Rain
Trim Only:
No
WaterSense Labeled:
No
Width:
7 in