Hand Shower Package in Brushed Nickel

You last purchased this on
 
Speakman

Alexandria™ Hand Shower Package in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Alexandria™ Hand Shower Package in Brushed Nickel

  • Fast #
  • Part #SSM6040PBN
  • Item #4323084
  • Manufacturer Part #SM-6040-P-BN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Alexandria™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Mount:
Ceiling Mount
Flow Rate:
2.5 gpm
Hand Shower Flow Rate:
2.5 gpm
Trim Only:
No
WaterSense Labeled:
No