Speakman Bushing Repair Kit for Speakman G04-0244 Handle

SRPG050523

Manufacturer Part #: RPG05-0523

Brand Model Compatibility

G04-0244 Handle

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Use in conjunction with repair part G04-0244-PC-P
  • Features spray adjusting Anystream technology
  • For use with Speakman balanced pressure valves
  • For use with Speakman balanced pressure valves

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
Brand Model Compatibility
G04-0244 Handle
CSA Certified
No
Drain Included
No
Faucet Part Type
Repair Kit
GSA Approved
No
Hose Included
No
IAPMO Listed
No
NSF Certified
No
NSF Specifications
No
Origin
Domestic
Pause Control
No
Product Type
Repair Kit
Trim Only
No
Vandal Resistant
No
WaterSense Labeled
No
Weight
0.013

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday