0 items

Speakman Center Spout Accessory for Widespread Faucet

SRPG20201CA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
8-3/8 in
Lead Law Compliant
Yes
NSF Certified
No
WaterSense Labeled
No
Width
4-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday