Diverter Tub Spout in Brushed Nickel
Chelsea™ Diverter Tub Spout in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Same grade as commercial
- 1/2 In. copper slip-fit connection
- Non Diverter style
- Collection includes faucets, shower heads, and accessories
- Metal construction
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Chelsea™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-9/10 in
- Drain Included:
- No
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Connection:
- Slip Fit
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Included:
- No
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-9/100 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Spout
- Scald Guard:
- No
- Spout Height:
- 1-1/4 in
- Spout Type:
- Diverter
- Style:
- Transitional
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.78 lb
- Width:
- 2-16/25 in