Speakman

Chelsea™ Shower Kit with Diverter Valve in Polished Chrome

Part #SSM10410P  |  Manufacturer Part #SM-10410-P

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chelsea Collection Shower System Combination with Diverter Valve for a complete, cohesive shower design
  • Includes Chelsea™ fixed Anystream® shower head equipped with Anystream® technology to deliver versatile sprays
  • Pressure balance diverter valve regulates water temperature and pressure
  • Includes Chelsea™ Collection coordinating shower arm and flange
  • Easily installs into standard U.S. plumbing connections
  • Same quality grade as used in hotels

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Pressure Balance

Collection: Chelsea™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Included: No

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Hose Included: No

IAPMO Listed: Yes

Material: [Brass, Plastic, Zinc]

NSF Certified: No

NSF Specifications: No

Number Of Jets: 5

Number of Handles: Single Handle

Origin: Global

Pause Control: No

Product Type: Shower System

Scald Guard: Yes

Showerhead Flow Rate: 2.5

Showerhead Function: Multi

Spray Type: [Combination, Full, Massage]

Trim Only: No

Type: SSM10410P

Valve Type: Pressure Balancing Valve

Vandal Resistant: No

WaterSense Labeled: No

Weight: 5.41