0 items

Speakman Versatile™ Circular Wall Mount Handheld Shower Holder

SVS126

Color Finish

Starting at $29.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compatible with all Speakman® hand held showerheads
  • Hand shower features 2 positions for holding
  • Wall mounted hand held showerhead holder

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Versatile™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Installation Type
Wall Mount
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday