Speakman

Easy-Push® 1-Hole Lavatory Faucet with Single Push Handle in Polished Chrome

Part #SS4122  |  Manufacturer Part #S-4122

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plain
  • Single post faucet with rigid shanks
  • Vandal-resistant

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Vessel Filler

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Easy-Push®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Metering

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes

Width: 6-5/8 in