Echo™ Multi Full,Intense and Massage Showerhead in Brushed Nickel

Part #SS4200BNE2  |  Item #7170312  |  Manufacturer Part #S-4200-BN-E2

$ 47.03 EACH

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 84 individual nozzles
  • Features 3 distinct spray settings
  • Clean, modern design
  • 2.0, 1.75 and 1.5 gpm flow rates

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Echo™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 4-3/4 in

Drain Included: No

End Connection 1: NPT

End Connections: NPT

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.0 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Included: No

Height: 3-3/8 in

Hose Included: No

IAPMO Listed: Yes

Installation Type: Shower Arm Mount

Lead Law Compliant: Yes

Material: Plastic

NSF Certified: No

Number Of Jets: 84

Origin: Global

Pause Control: No

Product Type: Showerhead

Scald Guard: No

Shape: Round

Showerhead Flow Rate: 2.0 gpm

Showerhead Function: Multi

Spray Type: [Full, Intense, Massage]

Style: Modern

Trim Only: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 0.6