Echo™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #SCPT12000  |  Item #7362380  |  Manufacturer Part #CPT-12000

$ 60.45 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Speakman Echo™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only) / $60.45

Product Details

  • Clean, refined design
  • Durable metal construction
  • Pairs with Echo CPV-12000 Shower Valve
  • Mounting hardware included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Echo™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Included: No

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: Threaded

Faucet Mount: Wall Mount

GSA Approved: No

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Height: 3-1/2 in

Hose Included: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7 in

Material: Brass, Zinc

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Pause Control: No

Product Type: Valve Trim

Scald Guard: Yes

Style: Modern

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

Vandal Resistant: No

WaterSense Labeled: No

Weight: 0.75

Width: 7 in