Emergency Eyewash Sign
Emergency Eyewash Sign
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes two zip ties for secure installation
- Can be used with any competitor eyewash
- Features a universally recognized symbol for eyewash
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- No
- Color Finish Category:
- Greens
- Color Finish Name:
- Green, White
- Drain Included:
- No
- Handle Included:
- No
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3/100 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Pause Control:
- No
- Product Type:
- Sign
- Scald Guard:
- No
- Style:
- Industrial
- Trim Only:
- No
- Type:
- SSGN1
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb