Eyesaver® 1.5 gpm Battery Powered Deck Plate Faucet with Integrated Eyewash

Part #SSEF1826  |  Item #3632751  |  Manufacturer Part #SEF-1826

$ 1,668.69 EACH

Flow Rate:

2.8 gpm

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AC powered sensor faucet with integrated eyewash
  • With under counter mixer & manual override
  • Dual aerated spray heads with flip top caps
  • Eyewash is pull handle activated
  • Tepid water ready

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 0.7

ANSI Specifications: ANSI Z358.1

ASME Specifications: No

Application: Commercial

BAA Compliant: Yes

CSA Certified: CSA B125.1

Center Size: 8 in

Coating: No

Collection: Eyesaver®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Included: No

End Connection 1: NPT

End Connection 2: Compression

End Connections: NPT x Compression

Faucet Connection: [Compression, NPT]

Faucet Connection Size: 1/2 in

Faucet Type: Widespread

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.8 gpm

Handle Included: No

Handle Type: Touchless

Height: 9-1/2 in

Hose Included: No

IAPMO Listed: Yes

Installation Type: Counter Mount

Lead Law Compliant: Yes

Length: 7 in

Material: [Stainless Steel, Brass, Plastic, Steel]

Maximum Pressure: 30 psi

NSF Certified: No

Number of Holes: 3 Hole

Origin: Domestic

Pause Control: No

Power Source: AC

Product Type: Wash Unit

Scald Guard: No

Spout Height: 5-1/4 in

Style: Industrial

Trim Only: No

UL Listed: No

Valve Size: 3/8 in

Valve Type: Disc Valve

Vandal Resistant: No

WaterSense Labeled: No

Weight: 11.5

Width: 8 in