2.2 gpm Eyewash Faucet with Single Lever Handle in Polished Chrome
Eyesaver® 2.2 gpm Eyewash Faucet with Single Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lead free brass construction
- Dual aerated spray heads with flip top caps
- Faucet with integrated eyewash
- ANSI/ISEA Z358.1 Certified
- Eyewash is pull handle activated
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Coating:
- No
- Collection:
- Eyesaver®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- Compression, NPT
- Faucet Connection Size:
- 3/8 in
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 2.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 11 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Counter Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-1/2 in
- Material:
- Stainless Steel, Brass, Plastic, Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Pause Control:
- No
- Pressure - Maximum:
- 30 psi
- Product Type:
- Wash Unit
- Scald Guard:
- No
- Spout Height:
- 5-1/4 in
- Spout Reach:
- 5-1/2 in
- Style:
- Industrial
- Trim Only:
- No
- UL Listed:
- No
- Valve Size:
- 3/8 in, 1 in
- Valve Type:
- Disc Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 9.5 lb
- Width:
- 16 in