Eyesaver® 8 in. 2 gpm Brass Electronic Single Handle Eyewash

Part #SSEF182008TMV  |  Item #8144262  |  Manufacturer Part #SEF-18200-8-TMV

$ 1,125.58 EACH

Flow Rate:

2 gpm

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 372, ANSI 61, ANSI Z358.1]

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: No

Battery Size: AA

CSA Certified: CSA B125.1

Collection: Eyesaver®

End Connection 1: MNPT

End Connections: MNPT

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2 gpm

Handle Type: Electronic

IAPMO Listed: Yes

Installation Type: Deck Mount

Material: Brass

Maximum Deck Thickness: 2 in

Maximum Pressure: 30 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Power Source: Battery

Spout Height: 7-1/4 in

Spout Reach: 8 in

Type: Eyewash

UL Listed: No

Valve Type: Thermostatic Mixing Valve

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Speakman Eyesaver® 8 in. 2 gpm Brass Electronic Single Handle Eyewash / $1,125.58