Eyesaver® Drench Hose In Polished Chrome

Part #SSE921  |  Item #621316  |  Manufacturer Part #SE-921

$ 280.67 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Deck mounted installation
  • Singular, aerated spray head
  • Stay-open squeeze valve activation
  • 1.6 gpm at 30 psi

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z358.1

ASME Specifications: No

Application: Commercial

CSA Certified: No

Collection: Eyesaver®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Included: No

End Connection 1: Threaded

End Connection 2: MNPT

End Connections: Threaded x MNPT

Faucet Connection: Threaded

Faucet Connection Size: 3/8 in

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.5 gpm

Handle Included: Yes

Handle Material: Metal

Handle Type: Grip

Height: 77 in

Hose Included: No

Hose Length: 72 in

IAPMO Listed: Yes

Installation Type: In-line

Length: 5-1/2 in

Material: [Brass, Plastic]

Maximum Pressure: 30 psi

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Pause Control: No

Product Type: Hose

Scald Guard: No

Style: Industrial

Trim Only: No

UL Listed: No

Valve Size: 3/8 in

Valve Type: Self Closing Valve

Vandal Resistant: No

WaterSense Labeled: No

Weight: 3.5

Width: 4-13/100 in