Eyesaver® Eye Wash Faucet in Polished Chrome

Part #SSEF1800CA8NA  |  Item #4306650  |  Manufacturer Part #SEF-1800-CA-8NA

$ 936.04 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Faucet with integrated eyewash
  • 5 distinct spray patterns
  • Dual aerated spray heads with flip top caps
  • Eyewash is pull handle activated
  • ANSI/ISEA Z358.1 Certified

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI Z358.1]

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

Cartridge Type: Quarter Turn Ceramic Disc

Center Size: 6 in - 12 in

Collection: Eyesaver®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 2.8 gpm

Handle Type: Wristblade

High Pressure: 30

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Three Handle

Origin: Domestic

Spout Height: 7-1/4 in

Spout Reach: 5-1/2 in

Spout Type: Gooseneck

Vandal Resistant: Yes

Weight: 9.5