Eyesaver® LF COMB EYEWASH & FCT 0.5

Part #SSEF1800CABO  |  Item #4148254  |  Manufacturer Part #SEF-1800-CA-BO

$ 715.00 EACH

Type:

SSEF1800CABO
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Faucet with integrated eyewash
  • Lead free bras construction
  • Dual aerated spray heads with flip top caps
  • Eyewash is pull handle activated
  • ANSI/ISEA Z358.1 Certified

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z358.1

ASME Specifications: No

Application: Commercial

BAA Compliant: Yes

CSA Certified: No

Coating: No

Collection: Eyesaver®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Included: No

End Connection 1: NPT

End Connections: NPT

Faucet Connection: [Compression, NPT]

Faucet Connection Size: 3/8 in

Flow Rate: 2.8 gpm

Handle Included: Yes

Handle Material: Metal

Handle Type: Wristblade

Height: 9-1/2 in

Hose Included: No

IAPMO Listed: Yes

Installation Type: Counter Mount

Lead Law Compliant: Yes

Length: 7 in

Material: [Stainless Steel, Brass, Plastic, Steel]

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Pause Control: No

Product Type: Wash Unit

Scald Guard: No

Spout Height: 5-1/4 in

Style: Industrial

Trim Only: No

Type: SSEF1800CABO

UL Listed: No

Valve Size: [3/8 in, 1 in]

Valve Type: Disc Valve

Vandal Resistant: No

WaterSense Labeled: No

Weight: 9.5

Width: 20 in