8 in. FNPT ABS Showerhead in Yellow

You last purchased this on
 
Speakman

Lifesaver® 8 in. FNPT ABS Showerhead in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Lifesaver® 8 in. FNPT ABS Showerhead in Yellow

  • Fast #
  • Part #SSE810
  • Item #7149741
  • Manufacturer Part #SE-810
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High performance emergency showerhead
  • Built in drain allows head to drain completely
  • Used on Emergency Shower
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
ASME:
No
Application:
Commercial
BAA Compliant:
No
Collection:
Lifesaver®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter:
8 in
Drain Included:
No
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Connection:
Threaded
Faucet Connection Size:
1 in
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
20 gpm
Handle Included:
No
Height:
3-13/16 in
Hose Included:
No
IAPMO Listed -:
Yes
Installation Type:
Shower Arm Mount
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Origin:
Global
Pause Control:
No
Pressure - Maximum:
30 psi
Product Type:
Showerhead
Scald Guard:
No
Style:
Industrial
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
0.756 lb