Cartridge S1590 Shower Valve
This product has been replaced by
Manufacturer Part #RPG05-106096
Mark II Cartridge S1590 Shower Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Speakman Reaction spray setting is a powerful full body spray designed for exceptional performance at water conserving flow rates
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Brand Model Compatibility:
- S1590 Shower Valve
- CSA Certified:
- No
- Collection:
- Mark II
- Drain Included:
- No
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Handle Included:
- No
- Hose Included:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Repair Part Kit
- Scald Guard:
- No
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No