Speakman Metering Mounting with Plain Handle in Polished Chrome

SG990083PC

Manufacturer Part #: G99-0083-PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Repair kit
  • 100, full-coverage sprays
  • Alleviates strain on equipment
  • Alleviates strain on equipment
  • One sided metal reinforcement

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
CSA Certified
No
Drain Included
No
GSA Approved
No
Hose Included
No
IAPMO Listed
No
NSF Certified
No
NSF Specifications
No
Pause Control
No
Product Type
Mounting Kit
Trim Only
No
Vandal Resistant
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday