Speakman Napa™ 5-Jet Handheld Showerhead with Massage Spray

SVS2007

Manufacturer Part #: VS-2007

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Equipped with 5 adjustable jets producing 50 individual streams and 12 pulsating massage sprays
  • Features Anystream® 360° spray technology
  • Fits standard U.S. plumbing connections
  • Same quality grade used in hotels
  • Self-cleaning nozzles offer consistent powerful spray performance even under low water pressure

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Napa™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-5/16 in
Diameter
3-1/2 in
End Connection 1
MNPT
Faucet Connection
MNPT
Faucet Connection Size
1/2 in
Faucet Height
9-3/16 in
Faucet Material
Plastic
Faucet Mount
Ceiling Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Hand Shower Flow Rate
2.5
Height
9-3/16 in
Material
Plastic
WaterSense Labeled
No
Width
3-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday