Speakman Napa™ Hand Shower and Showerhead in Polished Chrome

SVS112007

Manufacturer Part #: VS-112007

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Features Napa™ Collection fixed and hand shower heads equipped with Anystream® technology for infinite spray possibilities
  • Easy to use diverter allows effortless interchangeability between fixtures
  • Includes 60 in. metal hose and mounting bracket
  • Easily installs into standard U.S. plumbing systems
  • Shower arm and flange not included
  • Self cleaning Nozzles

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
4-1/2 in
Length
3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday