Speakman

Neo™ 2-Hole Tub and Shower Trim with 1-Function Showerhead and Single Lever Handle in Polished Nickel

Part #SSM1050PPN  |  Manufacturer Part #SM-1050-P-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes SM-1000-P pressure balance shower valve and trim, VS-3010 hand shower, VS-155 elbow, VS-156 pause/trickle adapter, SA-1002 slide bar, and S-1558 tub spout
  • Limited one-year warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Neo™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 2 Hole

Showerhead Function: Multi

Sink Material: Brass

Spout Reach: 5-3/4 in

Spout Type: Diverter, Slip Fit

Trim Only: Yes

Tub Spout Reach: 5-3/4 in

Tub Spout Type: Diverter

WaterSense Labeled: No