2.5 gpm Combination Handheld Shower and Showerhead in Polished Chrome
Neo™ 2.5 gpm Combination Handheld Shower and Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to use diverter allows effortless interchangeability between fixtures
- Includes 60 in. metal hose and mounting bracket
- Features Neo™ Collection fixed and hand shower heads equipped with Anystream® technology for infinite spray possibilities
- Self cleaning Nozzles
- Shower arm and flange not included
- Easily installs into standard U.S. plumbing systems
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4-3/4 in
- Drain Included:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hand Shower Diameter:
- 5-1/2 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Included:
- No
- Hose Included:
- No
- Hose Length:
- 61 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Number of Jets:
- 10
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Hand Shower
- Scald Guard:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Flood, Massage, Rain
- Style:
- Modern
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.85 lb
- Width:
- 11-7/10 in