2.5 gpm Combination Tub and Shower with Pressure Balancing Valve in Polished Nickel
Neo™ 2.5 gpm Combination Tub and Shower with Pressure Balancing Valve in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited one-year warranty
- Includes S-3010 showerhead, S-2540 shower arm and flange, SM-1400-P pressure balance shower valve and trim, and S-1557 tub spout
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 4-3/4 in
- Faucet Connection:
- Copper
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount, Deck Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Spout Reach:
- 5-43/100 in
- Spout Type:
- Non-Diverter
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No