2.5 gpm Hand Shower Tub System in Polished Nickel
Neo™ 2.5 gpm Hand Shower Tub System in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited one-year warranty
- Includes SM-1400-P pressure balance shower valve with diverter and trim, VS-3010 hand shower, VS-155 elbow, S-1557 tub spout, VS-156 pause/trickle adapter, and SA-1002 slide bar
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 4-29/64 in
- Faucet Connection:
- Copper
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7 in
- Faucet Mount:
- Wall Mount, Deck Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-1/2 in
- Showerhead Function:
- Multi
- Sink Material:
- Brass
- Spout Type:
- Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- No