3-function Hand Shower in Brushed Nickel

You last purchased this on
 
Speakman

Neo™ 3-function Hand Shower in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Neo™ 3-function Hand Shower in Brushed Nickel

  • Fast #
  • Part #SVS3010BNE175
  • Item #7846233
  • Manufacturer Part #VS-3010-BN-E175
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features spray adjusting Anystream technology
  • Clean, modern design
  • Equipped with over 50 individual sprays
  • 1/2 in. NPT inlet
  • Corrosion-resistant polished chrome finish
  • Available in 2.5, 2.0 or 1.75 GPM flow rates
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Neo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-1/4 in
Drain Included:
No
End Connection 1:
NPSM
End Connections:
NPSM
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Diameter:
4 in
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
No
Height:
9-23/50 in
Hose Included:
No
Hose Length:
60 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
4 in
Material:
Plastic, Metal
NSF Certified:
No
Number of Jets:
5
Origin:
Global
Pause Control:
No
Product Type:
Showerhead
Scald Guard:
No
Showerhead Function:
Multi
Style:
Modern
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
1.44 lb
Width:
4-9/20 in