Speakman Neo™ 3-Hole Double Lever Handle Roman Tub Faucet in Brushed Nickel

SSB1032BN

Manufacturer Part #: SB-1032-BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed and engineered in the U.S. with easy accessibility to repair parts
  • Speakman® engineered ceramic cartridge
  • Speakman® finishes resist tarnishing and corrosion
  • Neo™ Collection includes shower heads, valve and trims, tub spouts, shower combinations and accessories

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in - 16 in
Collection
Neo™
Depth
7-9/10 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
6-3/5 in
Trim Only
No
Tub Spout Reach
6-3/5 in
Type
SSB1032BN
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday