Speakman
Neo™ 7-9/10 x 6-15/16 in. Towel Ring in Polished Nickel
Part #SSA1004PN | Item #4505908 | Manufacturer Part #SA-1004-PN
Product Details
- Limited one-year warranty
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Neo™
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Depth: 2-1/4 in
Diameter: 6-9/10 in
Height: 7-9/10 in
IAPMO Listed: No
Installation Type: Wall Mount
Material: Zinc
Mount Type: Wall
Projection: 2-1/4 in
Width: 6-15/16 in