1/2 in. FNPSM x FNPT Brass Elbow in Matte Black
Neo™ 1/2 in. FNPSM x FNPT Brass Elbow in Matte Black
Frequently Purchased Together
Product Details
- 1/2" NPT female inlet
- Outlet fits 1/2" NPSM
- Modern styling
- Available in polished chrome, brushed nickel & matte black finishes
- Corrosion resistant finish
- Durable metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Neo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-3/8 in
- End Connection 1:
- FNPSM
- End Connection 2:
- FNPT
- End Connections:
- FNPSM x FNPT
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.34 lb