Multi Function Hand Shower in Polished Chrome
Neo™ Multi Function Hand Shower in Polished Chrome
Package Quantity Info:
EA: 1 CA: 8 PT: 288-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features spray adjusting Anystream technology
- Clean, modern design
- Equipped with over 50 individual sprays
- Corrosion-resistant polished chrome finish
- WaterSense Certified 1.75 GPM flow rate
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-23/50 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- Length:
- 4 in
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Hand Shower
- Showerhead Function:
- Multi
- Style:
- Modern
- WaterSense Labeled:
- Yes
- Weight:
- 1.44 lb
- Width:
- 4-9/20 in