Multi Function Hand Shower in Matte Black
Neo™ Multi Function Hand Shower in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features spray adjusting Anystream technology
- Clean, modern design
- Equipped with over 50 individual sprays
- Includes coordinating shower bracket
- Corrosion-resistant polished chrome finish
- Available in 2.5, 2.0 or 1.75 GPM flow rates
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- NPT
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-23/50 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- Length:
- 4 in
- Origin:
- Global
- Pause Control:
- No
- Showerhead Function:
- Multi
- Style:
- Modern
- WaterSense Labeled:
- Yes
- Weight:
- 1.44 lb
- Width:
- 4 in