Speakman Neo™ Multi Function Hand Shower in Polished Chrome

SVS3010E2

Manufacturer Part #: VS-3010-E2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Features patented Anystream® 360° technology
  • Equipped with 5 adjustable jets producing 50 individual streams and 12 pulsating massage sprays
  • Includes 60 in metal hose and bracket, and is constructed of lightweight Speakman® engineered plastic
  • EPA WaterSense® certified 2.0 gpm flow rate
  • The Neo™ Collection includes faucets, valves & trim, tub spouts and shower combinations
  • Self-cleaning nozzles offer consistent powerful spray performance even under low water pressure

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
9-23/50 in
Length
9-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday