Multifunction Hand Shower and Grab Bar in Polished Chrome

You last purchased this on
 
Speakman

Neo™ Multifunction Hand Shower and Grab Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Neo™ Multifunction Hand Shower and Grab Bar in Polished Chrome

  • Fast #
  • Part #SVS3410
  • Item #4625682
  • Manufacturer Part #VS-3410
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features Neo™ hand shower equipped with Anystream® 360° technology delivers effortless adjustability of diverse spray streams suited to your preference
  • Includes ADA compliant 24" grab bar, 60" metal hose and mounting bracket
  • Neo™ Collection hand shower with slide bar combination provides a versatile, stable convenience in the shower
  • For use with standard U.S plumbing connection
  • Same quality grade as hotels
  • Easily installs into standard U.S. plumbing systems
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Neo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4-29/64 in
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Ceiling Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
Hand Shower Flow Rate:
2.5 gpm
IAPMO Listed -:
No
Length:
60 in
Material:
Metal, Plastic
NSF Certified:
No
WaterSense Labeled:
No