NEO 36 ADA G/BAR
Neo™ NEO 36 ADA G/BAR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Effortlessly and securely installs at any desired height or angle
- Includes all necessary mounting hardware
- Features a durable, stainless steel construction that meets ADA standards
- Available in Polished Chrome or Brushed Nickel finishes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Capacity:
- 50 lbs
- Collection:
- Neo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- Handle Included:
- No
- Height:
- 2-4/5 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 39-1/5 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Holes:
- 6 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Grab Bar
- Scald Guard:
- No
- Style:
- Modern
- Trim Only:
- No
- Type:
- Grab Bar
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.03 lb
- Weight Capacity:
- 50 lb
- Width:
- 3 in