Speakman
Neo™ NEO HAND 1.75 PC
Part #SSLV1490ADA | Item #7948461 | Manufacturer Part #SLV-1490-ADA
Type:
SVS5000E175Product Details
- Required diverter valve not included
- For use with Speakman Pressure Balancing or Thermostatic Diverter Valves in three connection types
- Valve connection types: Sweat and Thread, PEX F1960 Cold-Expansion, or PEX F1807
- Includes diverter valve trim, hand shower with combination 24-in. slide/grab bar and 5-ft metal hose with vacuum breaker, shower arm and flange and tub spout
- 2.5 GPM shower head
- Easily installs into standard U.S. plumbing connections
Specifications
ADA Compliant: Yes
ANSI Specifications: No
ASME Specifications: ASME A112.18.1
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Collection: Neo™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Connection Type: NPT
Drain Included: No
End Connection 1: NPT
End Connections: NPT
Faucet Connection: [Compression, NPT]
Faucet Connection Size: 1/2 in
Flow Rate: 2.5 gpm
Handle Included: Yes
Handle Material: Metal
Handle Type: Lever
Hose Included: No
Hose Length: 60 in
IAPMO Listed: Yes
Installation Type: Wall Mount
Material: [Plastic, Metal]
NSF Certified: No
Number Of Jets: 57
Number of Handles: Single Handle
Number of Holes: 8 Hole
Origin: Global
Pause Control: Yes
Product Type: Shower System
Scald Guard: No
Showerhead Flow Rate: 2.5 gpm
Showerhead Function: Multi
Style: Modern
Trim Only: No
Type: SVS5000E175
Vandal Resistant: No
WaterSense Labeled: No
Weight: 9.33