Pressure Balancing Valve and Trim in Polished Nickel
Neo™ Pressure Balancing Valve and Trim in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited one-year warranty
- Includes S-3010 showerhead, S-2540 shower arm and flange, SM-1000-P pressure balance shower valve and trim, and S-1558 tub spout
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount, Deck Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass, Plastic, Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Multi
- Sink Material:
- Brass
- Spout Reach:
- 5-3/4 in
- Spout Type:
- Diverter, Slip Fit
- Trim Only:
- No
- Tub Spout Type:
- Diverter
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No
- Width:
- 5-1/2 in