Pull Down Single Handle Kitchen Faucet in Brushed Bronze

You last purchased this on
 
Speakman

Neo™ Pull Down Single Handle Kitchen Faucet in Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Neo™ Pull Down Single Handle Kitchen Faucet in Brushed Bronze

  • Fast #
  • Part #SSB1043BRB
  • Item #8144267
  • Manufacturer Part #SB-1043-BRB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Aerated stream for everyday tasks
  • Spray pattern for wide rinsing
  • Three-function spray wand enhances functionality and cleaning power
  • Durable brass construction is built to last, even in hard water situations
  • Convenient single hole drop-in installation in decks up to 2-13/16 in. thick
  • On-trend Brushed Brass finish creates a sophisticated matte look
  • Boost spray button increases flow rate for filling large pots
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Collection:
Neo™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Faucet Connection Size:
9/16 in
Faucet Height:
21-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
67 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-1/16 in
Spout Reach:
8-11/16 in
Spout Type:
High Arc
Spray Type:
Aerated, Boosted Spray, Spray
Style:
Modern
Supply Lines Included:
Yes
UL Listed:
No
Weight:
5.4 lb