Pull Down Single Handle Kitchen Faucet in Matte Black
Neo™ Pull Down Single Handle Kitchen Faucet in Matte Black
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aerated stream for everyday tasks
- Spray pattern for wide rinsing
- Three-function spray wand enhances functionality and cleaning power
- Durable brass construction is built to last, even in hard water situations
- Convenient single hole drop-in installation in decks up to 2-13/16 in. thick
- Rich Matte Black brings a rich, refined look to the kitchen
- Boost spray button increases flow rate for filling large pots
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Included:
- No
- Faucet Connection:
- UNEF
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 21-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 21-6/25 in
- Hose Included:
- Yes
- Hose Length:
- 67 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Counter Mount
- Kitchen Faucet Type:
- Pull Down, Monoblock
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 10-7/20 in
- Material:
- Plastic, Metal
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pause Control:
- No
- Scald Guard:
- No
- Side Spray:
- No
- Spout Height:
- 8-1/16 in
- Spout Reach:
- 8-11/16 in
- Spout Type:
- High Arc
- Spray Type:
- Aerated, Boosted Spray, Spray
- Style:
- Modern
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- Weight:
- 5.4 lb
- Width:
- 4-3/16 in