Speakman

Neo™ Pull Down Single Handle Kitchen Faucet in Polished Chrome

Part #SSB1043  |  Manufacturer Part #SB-1043

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Neo™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: UNEF

Faucet Connection Size: 9/16 in

Faucet Height: 21-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Pull Down, Single Handle]

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-1/16 in

Spout Reach: 8-11/16 in

Spout Type: High Arc

Spray Type: [Aerated, Boosted Spray, Spray]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Width: 4-3/16 in