Speakman
Neo™ Single Robe Hook in Polished Chrome
Part #SSA2006 | Item #7170307 | Manufacturer Part #SA-2006
Product Details
- Durable, solid brass construction
- Mounting hardware included
- Modern design
- Designed to hold up to 38 pounds of weight
Documents
Specifications
ADA Compliant: No
ANSI Specifications: No
ASME Specifications: No
Application: Commercial
Base Plate Height: 2-9/50 in
Base Plate Width: 2-9/50 in
CARB OTC LEED Compliant: No
CSA Certified: No
Collection: Neo™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 2-1/8 in
Diameter: 2-3/16 in
Drain Included: No
Handle Included: No
Hose Included: No
IAPMO Listed: No
Installation Type: Wall Mount
Material: Brass
Mount Type: Wall
NSF Certified: No
Number of Holes: 2 Hole
Origin: Global
Pause Control: No
Product Type: Robe Holder
Projection: 2-1/8 in
Scald Guard: No
Style: Modern
Trim Only: No
Vandal Resistant: No
WaterSense Labeled: No
Weight: 0.351
Width: 2-11/100 in