Speakman

Neo™ Tub and Shower Faucet with Single Lever Handle in Polished Nickel

Part #SSM1410PPN  |  Manufacturer Part #SM-1410-P-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes S-3010 showerhead, S-2540 shower arm and flange, and SM-1400-P pressure balance shower valve and trim
  • Limited one-year warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Neo™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 3-1/2 in

Faucet Connection: Copper

Faucet Connection Size: 1/2 in

Faucet Height: 7 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Type: Lever

Height: 7 in

IAPMO Listed: No

Material: [Brass, Plastic, Zinc]

NSF Certified: No

Number of Handles: Single Handle

Overall Width: 7 in

Showerhead Flow Rate: 2.5

Trim Only: Yes

WaterSense Labeled: No

Width: 7 in