Single Handle Pressure Balancing Valve Trim in Polished Chrome

You last purchased this on
 
Speakman

Neo™ Single Handle Pressure Balancing Valve Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Neo™ Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #SCPT1000UNI
  • Item #4859763
  • Manufacturer Part #CPT-1000-UNI
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Shower valve models include: Kohler® Rite-Temp® K-304-KS, Moen® PosiTemp® 62370, Delta® R10000-UNWS, and Symmons® 46-2-X-BODY Temptrol® valve
  • Available in polished chrome, brushed nickel & matte black finishes
  • Designed to effortlessly retrofit to competitor valves
  • Configurable red and blue hot/cold indicator buttons
  • Same quality grade as used in hotels
  • Includes all mounting hardware for easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Neo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
7-1/4 in
Escutcheon Width:
7-1/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Valve Trim
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
1.713 lb