Speakman

NPT Diverter Tub Spout in Polished Chrome

Part #SS1555  |  Manufacturer Part #S-1555

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Limited one-year warranty

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Part Type: Tub Spout

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

GSA Approved: No

IAPMO Listed: No

Material: Brass

NSF Certified: No

Spout Type: Non-Diverter Slip Fit

Type: SS1555

WaterSense Labeled: No