Speakman

Optimus™ Pedestal Mount Eye Wash and Face Wash in Yellow

Part #SSE1100  |  Manufacturer Part #SE-1100

Color/Finish:
Green

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable, highly visible yellow ABS plastic construction
  • Four port valve with 1/2 in. female copper sweat inlets and shower outlet
  • Features two individual face pads producing 66 individual, full-coverage sprays
  • Includes a 1 ¼ inch diameter steel pedestal with DuraJade™ powder-coated finish
  • Patent-pending design is 100% ANSI Z358.1 Certified & OSHA compliant
  • 3 year limited warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z358.1

ASME Specifications: No

Application: Commercial

CSA Certified: No

Coating: No

Collection: Optimus™

Color Finish: Green, Yellow

Color Finish Category: Yellows

Depth: 12-15/16 in

Drain Included: No

End Connection 1: Threaded

End Connection 2: NPT

End Connections: Threaded x NPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 4.9 gpm

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Height: 41-63/100 in

Hose Included: No

IAPMO Listed: Yes

Installation Type: Floor Mount

Length: 13 in

Material: Brass, Plastic, Stainless Steel, Steel

Material Type: PVC

NSF Certified: No

NSF Specifications: No

Number of Handles: Single Handle

Origin: Global

Pause Control: No

Product Type: Wash Unit

Scald Guard: No

Trim Only: No

Type: Eye/Face Wash

UL Listed: No

Valve Size: 1/2 in

Valve Type: Ball Valve

Vandal Resistant: No

WaterSense Labeled: No

Weight: 19.01

Width: 14-47/50 in