0 items

Speakman Pause and Trickle Adapter for Hand Shower

SVS156

Color Finish

Starting at $15.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" NPSF female outlet
  • 1/2" NPSM male inlet
  • Connects in-line between hand shower & hose
  • Pause/trickle control for hand showers
  • Plated finish protects against corrosion

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
31/32 in
End Connection 1
NPSF
End Connection 2
NPSF
End Connections
NPSF
Faucet Connection
Threaded
Faucet Mount
Ceiling Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
1-9/25 in
IAPMO Listed
Yes
Length
1-3/8 in
Material
Plastic
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
1-13/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday