Speakman

Pressure Balance Cartridge SM-5000 SentinelPro™ Thermostatic Pressure Balance Valve

Part #SRPG050860  |  Manufacturer Part #RPG05-0860

Brand Model Compatibility:

SM-5000 SentinelPro™ Thermostatic Pressure Balance Valve
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Speakman Reaction spray setting is a powerful full body spray designed for exceptional performance at water conserving flow rates

Specifications

ANSI Specifications: No

ASME Specifications: No

Brand Model Compatibility: SM-5000 SentinelPro™ Thermostatic Pressure Balance Valve

CSA Certified: No

Cartridge Type: Pressure Balance

Drain Included: No

Faucet Part Type: Cartridge

GSA Approved: No

Handle Included: No

Hose Included: No

IAPMO Listed: No

NSF Certified: No

NSF Specifications: No

Origin: Global

Pause Control: No

Product Type: Repair Part Kit

Scald Guard: No

Trim Only: No

Type: SRPG050860

Vandal Resistant: No

WaterSense Labeled: No

Weight: 0.73